Menu Search
MOLEX #1447

Super-Safeway™ Straight Blade Plug, 15A, 125V, 2P 3W Rubber Yellow

SKU # 78678870102
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.335 - 0.640
Material: Rubber
Color: Yellow
Grade: Industrial