Menu Search

LEGRAND - PASS & SEYMOUR #420-HGRY

Quad Receptacle, 125V, 5-20R, 20A, Gray, Hospital Grade, 2P, 3W, Nylon, Grounding

SKU: 78500749633
Manufacturer Series: 420
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Quad Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Gray
Grade: Hospital
Material: Nylon
Description
Straight Blade Quad Receptacles: Type - Quad Receptacle; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Color - Gray; Grade - Hospital; Material - Nylon; Additional Information - Straight Blade, Size: 4.5 in. L X 4.5 in. W X 1.2 in. D; Manufacturer Brand - Pass and Seymour; Manufacturer Model - 420
Additional Info: Straight Blade, Size: 4.5 in. L X 4.5 in. W X 1.2 in. D