Menu Search
LEGRAND - PASS & SEYMOUR #420-HW

Quad Receptacle, 125V, 5-20R, 20A, White, Hospital Grade, 2P, 3W, Nylon, Grounding

SKU # 78500749636 Manufacturer Series: 420
Type: Quad Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Hospital
Material: Nylon

Additional Info: Straight Blade, Size: 4.5 in. L X 4.5 in. W X 1.2 in. D