Menu Search
Straight Blade Quad Receptacles Quad Receptacle Red 20A 125V 2P
LEGRAND - PASS & SEYMOUR #420-HRED

Quad Receptacle Red 20A 125V 2P

SKU # 78500749635 Manufacturer Series: 420
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Quad Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Red
Grade: Hospital