Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
COOPER WIRING #AH5262CRGY

Duplex Receptacle, 125 V, 15 A, 2P, 3 Wires, Nylon

SKU # 03266472041
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex Receptacle
Rating - Amps: 15 A
Rating - Volts: 125 V
Number of Poles: 2
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Mounting: Flush
Material: Nylon
Color: Gray