Menu Search
HUBBELL #HBL2310SW

Kellems® Receptacle, 125 VAC, 20 A, 2P, 3 Wires, Thermoplastic

SKU # 78358523100
RoHS Compliant
Type: Locking Receptacle, Water-tight
Rating - Amps: 20 A
Rating - Volts: 125 VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20R
Mounting: Screw
Material: Thermoplastic
Color: Gray
Face OD: 2.89 in.
Manufacturer Model: Safety-Shroud®