Menu Search
HUBBELL #HBL2740SW

Twist-Lock Single Receptacle, 30A, 600V, L17-30R, 3P, 4W, Grounding, Impact modified PBT, Gray

SKU # 78358523198
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Locking, Shrouded Watertight
Rating - Amps: 30A
Rating - Volts: 600V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L17-30R
Mounting: Screw
Material: Impact Modified PBT
Color: Gray
Face OD: 2.89 in.
Mounting Depth: 2.69 in.

Straight Blade Receptacles: Type - Single Locking, Shrouded Watertight; Rating - Amps - 30A; Rating - Volts - 600V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L17-30R; Mounting - Screw; Material - Impact modified PBT; Color - Gray; Face OD - 2.89 in.; Mounting Depth - 2.69 in.; Additional Information - Contact Material: Brass, Temperature: -40 to 75 deg C; Manufacturer Brand - Twist-Lock

Additional Info: Contact Material: Brass, Temperature: -40 to 75 deg C