Menu Search
LEGRAND - PASS & SEYMOUR #IG4700

TurnlokĀ® Duplex Locking, 15A, 125V, 2P, 3W

SKU # 78500764700
Type: Duplex Locking
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: L5-15R
Mounting: Flush
Material: Nylon
Color: Orange

Straight Blade Receptacles: Type - Duplex Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - L5-15R; Mounting - Flush; Material - Nylon; Color - Orange; Manufacturer Brand - Turnlok