Menu Search
LEGRAND - PASS & SEYMOUR #4550

TurnlokĀ® Duplex Locking, 15A, 250V, 2P, 3W

SKU # 78500745500
Type: Duplex Locking
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-15R
Mounting: Flush
Material: Nylon
Color: Black

Straight Blade Receptacles: Type - Duplex Locking; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L6-15R; Mounting - Flush; Material - Nylon; Color - Black; Manufacturer Brand - Turnlok