Menu Search
LEGRAND - PASS & SEYMOUR #TR26342-GRY

Duplex Receptacle, 125 VAC, 20 A, 2P, 3 Wires, Grounding

SKU # 78500703469
RoHS Compliant
Type: Duplex Decorator Receptacle
Rating - Amps: 20 A
Rating - Volts: 125 VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Mounting: Screw
Color: Gray