Menu Search
LEGRAND - PASS & SEYMOUR #3802

Single, 30A, 125V, 2P, 3W

SKU # 78500738020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single
Rating - Amps: 30A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-30R
Mounting: Flush
Material: Plastic
Color: Black
Face OD: 2.11"
Mounting Depth: 1.70"

Straight Blade Receptacles: Type - Single; Rating - Amps - 30A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-30R; Mounting - Flush; Material - Plastic; Color - Black; Face OD - 2.11"; Mounting Depth - 1.70"