The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
LEGRAND - PASS & SEYMOUR #5740

Single, 30A, 250V 3 Phase, 3P, 4W

SKU # 78500757400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single
Rating - Amps: 30A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 15-30R
Mounting: Flush
Face OD: 2.37"
Mounting Depth: 1.70"

Straight Blade Receptacles: Type - Single; Rating - Amps - 30A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 15-30R; Mounting - Flush; Face OD - 2.37"; Mounting Depth - 1.70"