Menu Search
LEGRAND - PASS & SEYMOUR #3852

Single, 50A, 250V, 2P, 3W

SKU # 78500779185
Type: Single
Rating - Amps: 50A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-50R
Mounting: Surface
Face OD: Not Applicable

Straight Blade Receptacles: Type - Single; Rating - Amps - 50A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-50R; Mounting - Surface; Face OD - Not Applicable