(0)

LEGRAND - PASS & SEYMOUR #5760

Single, 60A, 250V 3 Phase, 3P, 4W

SKU: 78500757600
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Single
Rating - Amps: 60A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 15-60R
Mounting: Flush
Face OD: 2.43"
Mounting Depth: 1.70"
Description
Straight Blade Receptacles: Type - Single; Rating - Amps - 60A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 15-60R; Mounting - Flush; Face OD - 2.43"; Mounting Depth - 1.70"