Menu Search
LEGRAND - PASS & SEYMOUR #IG4710

Wiring Device-Kellems Locking Receptacle, 125VAC, 15A, 2P, 3W, Orange

SKU # 78500764710
Type: Duplex Locking Receptacle
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L6-15R
Mounting: Screw
Material: Thermoplastic
Color: Orange

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - L5-15R; Mounting - Flush; Material - Nylon; Color - Orange; Face OD - 1.38 in; Manufacturer Brand - Turnlok