Menu Search
LEGRAND - PASS & SEYMOUR #7310

TurnlokĀ® Single Locking, 20A, 125/250V, 3P, 3W

SKU # 78500773100
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: Non-NEMA
Mounting: Flush
Material: Nylon
Color: Black

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - Non-NEMA; Mounting - Flush; Material - Nylon; Color - Black; Manufacturer Brand - Turnlok