Menu Search

LEGRAND - PASS & SEYMOUR #L1520-R

Turnlok Single Locking, 20A, 250V 3 Phase, 3P, 4W

SKU: 78500715205
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 250V 3 Phase
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L15-20R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.55 in
Description
Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 250V 3 Phase; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L15-20R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.55 in; Manufacturer Brand - Turnlok