Menu Search
LEGRAND - PASS & SEYMOUR #L1220-R

TurnlokĀ® Single Locking, 20A, 480V 3 Phase, 3P, 3W

SKU # 78500712205
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 480V 3 Phase
Number of Poles: 3P
Number of Wires: 3
Ground: Non-Grounding
NEMA: L12-20R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.55 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 480V 3 Phase; Number of Poles - 3P; Number of Wires - 3W; Ground - Non-Grounding; NEMA - L12-20R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.55 in; Manufacturer Brand - Turnlok