Menu Search
LEGRAND - PASS & SEYMOUR #L1430-R

TurnlokĀ® Single Locking, 30A, 125/250V, 3P, 4W

SKU # 78500714305
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L14-30R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.55 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - L14-30R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.55 in; Manufacturer Brand - Turnlok