Menu Search
LEGRAND - PASS & SEYMOUR #L2030-R

TurnlokĀ® Single Locking, 30A, 347/600V 3 PhaseY, 4P, 4W

SKU # 78500720307
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 347/600V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: L20-30R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.55 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 347/600V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - L20-30R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.55 in; Manufacturer Brand - Turnlok