Menu Search
LEGRAND - PASS & SEYMOUR #CS6369

Turnlok Single Locking, California Style, 50A, 125/250V, 3P, 4W

SKU # 78500763690
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Locking, California Style
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.98 in

Straight Blade Receptacles: Type - Single Locking, California Style; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-NEMA; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.98 in; Manufacturer Brand - Turnlok