Menu Search
LEVITON #1278-W30

Single Dryer, 30A, 125/250V, 3P, 4W

SKU # 07847798381
Type: Single Dryer
Rating - Amps: 30A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 14-30R
Mounting: Flush
Color: White

Straight Blade Receptacles: Type - Single Dryer; Rating - Amps - 30A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 14-30R; Mounting - Flush; Color - White