Menu Search
LEVITON #2310

Single Locking Receptacle, 20A, 125V, 2P, 3W, Black, NEMA L5-20R, Grounding, 1.56 in. OD Face

SKU # 07847780110 Manufacturer Series: V-O-MAX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-20R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.56 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-20R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.56 in; Manufacturer Brand - V-O-MAX