Menu Search
Straight Blade Receptacles Single Range, 50A, 125/250V, 3P, 4W

LEVITON #1279-W50

Single Range, 50A, 125/250V, 3P, 4W

SKU #07847798383
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Single Range
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: 14-50R
Mounting: Flush
Color: White

Straight Blade Receptacles: Type - Single Range; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - 14-50R; Mounting - Flush; Color - White