Menu Search
Straight Blade Receptacles Duplex Locking, 20A, 300V, 3W

TE CONNECTIVITY #554192-1

Duplex Locking, 20A, 300V, 3W

SKU #62101698872
Manufacturer Series: AMP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Duplex Locking
Rating - Amps: 20A
Rating - Volts: 300V
Number of Wires: 3
Ground: Grounding
Mounting: Surface
Color: Black

Straight Blade Receptacles: Type - Duplex Locking; Rating - Amps - 20A; Rating - Volts - 300V; Number of Wires - 3W; Ground - Grounding; Mounting - Surface; Color - Black; Manufacturer Brand - AMP