Menu Search
TE CONNECTIVITY #554192-1

Duplex Locking, 20A, 300V, 3W

SKU # 74114904253 Manufacturer Series: AMP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duplex Locking
Rating - Amps: 20A
Rating - Volts: 300V
Number of Wires: 3
Ground: Grounding
Mounting: Surface
Color: Black

Straight Blade Receptacles: Type - Duplex Locking; Rating - Amps - 20A; Rating - Volts - 300V; Number of Wires - 3W; Ground - Grounding; Mounting - Surface; Color - Black; Manufacturer Brand - AMP