You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #2WS10

Strap-It® Strap, Web; Nylon; 750 lb. Capacity; WxL: 1 in. x 10 ft.

SKU # 78100258215
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 10 ft.
Color: Blue
Type: Web Strap Assembly
Material: Nylon
Width: 1 in.
Strength: 750 lb.
Fittings: Buckle, Cam-action