Menu Search
Material Handling Cargo Securement Strap-Band-Web Assemblies

DOTTIE

Strap-It® Strap, Web; Nylon; 750 lb. Capacity

(0 Product Options)
  • Type: Web Strap Assembly
  • Material: Nylon
  • Width: 1 in.
  • Breaking Strength: 750 lb.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Web Strap Assembly
Material: Nylon
Width: 1 in.
Breaking Strength: 750 lb.
Fittings: Buckle, Cam-action