Street Light Fixtures: Fixture Type - Roadway Cobrahead; Lamp Type - LED; Watts - 54; Lamp Included - No; Voltage - 120-277V; Distribution - Type III, Medium; Housing - Die Cast Aluminum; Finish - Gray; Control - Twist-Lock Photocell Receptacle; Additional Information - Color Temperature: 4000K, Shorting Cap, 7-pin ; Manufacturer Series - RFS
Additional Info: Color Temperature: 4000K, Shorting Cap, 7-pin