Menu Search
Street Light Fixtures Roadway Lighting, LED Lamp, 90W, 120-277V, Die Cast Aluminum Gray

CANLYTE-PHILIPS #SVM90W48LED4KRLE3UNVDMGRCSP1G

Roadway Lighting, LED Lamp, 90W, 120-277V, Die Cast Aluminum Gray

SKU #62225298980
Manufacturer Series: SVM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Roadway
Lamp Type: LED
Watts: 90W
Lamp Included: Yes
Voltage: 120-277V
Distribution: Type III
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Acrylic
Control: Twist-Lock Photocell Receptacle

Street Light Fixtures: Fixture Type - Roadway; Lamp Type - LED; Watts - 90; Lamp Included - Yes; Voltage - 120-277V; Distribution - TYPE III; Housing - Die Cast Aluminum; Finish - Gray; Refractor - Acrylic; Control - Twist-Lock Photocell Receptacle; Additional Information - Color Temperature: 4000K, Shorting Cap, Dimmable Driver 0-10V; Manufacturer Series - SVM

Additional Info: Color Temperature: 4000K, Shorting Cap, Dimmable Driver 0-10V