Menu Search
COOPER LIGHTING SOLUTIONS #AL2550LPCBZ

Roadway Lighting, LED Lamp, 29W, 120V, Die Cast Aluminum Bronze

SKU # 08008366327 Manufacturer Series: 25
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Roadway/Area Security
Lamp Type: LED
Watts: 29W
Voltage: 120V
Housing: Die Cast Aluminum
Finish: Bronze
Refractor: Open Bottom, Acrylic
Mounting: OD: 1-5/8 in.
Control: Photocontrol Receptacle

Street Light Fixtures: Fixture Type - Roadway/Area Security; Lamp Type - LED; Watts - 29; Voltage - 120V; Housing - Die Cast Aluminum; Finish - Bronze; Refractor - Open Bottom, Acrylic; Mounting - 1-5/8 in. OD; Control - Photocontrol Receptacle; Additional Information - Color Temperature: 5000K; Manufacturer Series - 25

Additional Info: Color Temperature: 5000K