Menu Search
Lighting Outdoor Lighting Street Light Fixtures #PDR56495-MPW-AC-LED-E-U-ASYM-4
EATON LIGHTING #PDR56495-MPW-AC-LED-E-U-ASYM-4

Streetworks Post-Top Decorative Luminaire, LED, 53W, 120-277V, Gray

SKU # 62396099998 Manufacturer Series: Series MPW
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Post-Top Decorative Luminaire
Lamp Type: LED
Watts: 53W
Lamp Included: Yes
Voltage: 120-277V
Distribution: Asymmetric
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Acrylic
Lumens: 3129 lm
Mounting: Tenons, 3 in. OD
Control: NEMA Photocontrol Receptacle