Menu Search
COOPER LIGHTING SOLUTIONS #VAN40MW255LV5A

Roadway Lighting, Metal Halide Lamp, 400W, 120V, CWA Ballast, Die Cast Aluminum

SKU # 66240065935
Fixture Type: Roadway
Lamp Type: Metal Halide
Watts: 400W
Lamp Included: Yes
Voltage: 120V
Ballast Type: CWA
Distribution: Type V
Housing: Die Cast Aluminum
Refractor: Acrylic
Mounting: 1/2 - 11/16 in. OD
Control: Twist-Lock Photocontrol Receptacle

Additional Info: (2) 5 ft No. 14 Leads