Roadway Luminaire, HPS Lamp, 150W, 120V, HPF Ballast, Die Cast Aluminum

SKU: 62269634071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Roadway/Area Security
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: 120V
Ballast Type: HPF
Distribution: Type V
Housing: Die Cast Aluminum
Refractor: Acrylic
Control: Photocontrol
Manufacturer Series: Vanguard III
Street Light Fixtures: Fixture Type - Roadway/Area Security; Lamp Type - HPS; Watts - 150; Lamp Included - Yes; Voltage - 120V; Ballast Type - HPF; Distribution - Type V; Housing - Die Cast Aluminum; Refractor - Acrylic; Control - Photocontrol; Additional Information - Arm Length: 26.88 in., Wired: (2) 5 ft No. 14 Leads; Manufacturer Series - Vanguard III
Additional Info: Arm Length: 26.88 in., Wired: (2) 5 ft No. 14 Leads