(0)

GENERAL ELECTRIC #M2AC10S1A2GMC21108

Roadway Cobrahead, HPS 100W 120V

SKU: 62228098991
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Roadway Cobrahead
Lamp Type: HPS
Watts: 100W
Lamp Included: No
Voltage: 120V
Ballast Type: Autoreg
Distribution: Type II, Medium Cutoff
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Flat Lens, Glass
Mounting: Slipfitter
Control: Photocontrol Receptacle
Manufacturer Series: M-250A2 Powr/Door
Description
Street Light Fixtures: Fixture Type - Roadway Cobrahead; Lamp Type - HPS; Watts - 100; Lamp Included - No; Voltage - 120V; Ballast Type - Autoreg; Distribution - Type II, Medium Cutoff; Housing - Die Cast Aluminum; Finish - Gray; Refractor - Flat Lens, Glass; Mounting - Slipfitter; Control - Photocontrol Receptacle; Additional Information - Plug-in Ignitor, Fiber Gasketed; Manufacturer Series - M-250A2 Powr/Door
Additional Info: Plug-in Ignitor, Fiber Gasketed