Menu Search
GENERAL ELECTRIC #M2AC10S1G1GMC21108

Powr/Door® Roadway Cobrahead, HPS 100W 120V

SKU # 62228098989 Manufacturer Series: M-250A2
Fixture Type: Roadway Cobrahead
Lamp Type: HPS
Watts: 100W
Lamp Included: No
Voltage: 120V
Ballast Type: Magnetically Regulated
Distribution: Type II, Medium Cutoff
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Flat Lens, Glass
Mounting: Slipfitter

Street Light Fixtures: Fixture Type - Roadway Cobrahead; Lamp Type - HPS; Watts - 100; Lamp Included - No; Voltage - 120V; Ballast Type - Mag. Reg; Distribution - Type II, Medium Cutoff; Housing - Die Cast Aluminum; Finish - Gray; Refractor - Flat Lens, Glass; Mounting - Slipfitter; Additional Information - Plug-in Ignitor, Fiber Gasketed; Manufacturer Series - M-250A2 Powr/Door

Additional Info: Plug-in Ignitor, Fiber Gasketed