Menu Search
GENERAL ELECTRIC #M2RC

Roadway Cobrahead, HPS 150W 120/240V

SKU # 62228086446 Manufacturer Series: M-250R2
Fixture Type: Roadway Cobrahead
Lamp Type: HPS
Watts: 150W
Lamp Included: No
Voltage: 120/240V
Ballast Type: Autoreg
Distribution: Type II, Medium Cutoff
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Flat Lens, Glass
Mounting: Slipfitter

Additional Info: Plug-in Ignitor