You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #M2RC15S1N2GMC2108

Roadway Cobrahead, HPS 150W 120V

SKU # 62228092038 Manufacturer Series: M-250R2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Roadway Cobrahead
Lamp Type: HPS
Watts: 150W
Lamp Included: No
Voltage: 120V
Ballast Type: NPF
Distribution: Type II, Medium Cutoff
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Flat Lens, Glass
Mounting: Horizontal Slipfitter, 1-1/4 in.-2 in. Pipe
Control: Photocontrol Receptacle

Street Light Fixtures: Fixture Type - Roadway Cobrahead; Lamp Type - HPS; Watts - 150; Lamp Included - No; Voltage - 120V; Ballast Type - NPF; Distribution - Type II, Medium Cutoff; Housing - Die Cast Aluminum; Finish - Gray; Refractor - Flat Lens, Glass; Mounting - Horizontal Slipfitter, 1-1/4"-2" Pipe; Control - Photocontrol Receptacle; Manufacturer Series - M-250R2