Menu Search
Street Light Fixtures Roadway Cobrahead, HPS 200W 120/240V

GENERAL ELECTRIC #M2RC

Roadway Cobrahead, HPS 200W 120/240V

SKU #62228086444
Manufacturer Series: M-250R2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Roadway Cobrahead
Lamp Type: HPS
Watts: 200W
Lamp Included: No
Voltage: 120/240V
Ballast Type: Autoreg
Distribution: Type II, Medium Cutoff
Housing: Die Cast Aluminum
Finish: Gray
Refractor: Flat Lens, Glass
Mounting: Slipfitter

Additional Info: Plug-in Ignitor