Street Light Fixtures: Fixture Type - Roadway Cobrahead; Lamp Type - HPS; Watts - 250; Lamp Included - No; Voltage - 120V; Ballast Type - Autoreg; Distribution - Type II, Medium Cutoff; Housing - Die Cast Aluminum; Finish - Gray; Refractor - Flat Lens, Glass; Mounting - Horizontal Slipfitter, 1-1/4"-2" Pipe; Control - Photocontrol Receptacle; Manufacturer Series - M-250R2