Menu Search
Lighting Outdoor Lighting Street Light Fixtures #ECF-1-3-215LA-641A-NW-HVU-BRP
LIGHTOLIER #ECF-1-3-215LA-641A-NW-HVU-BRP

EcoForm LED Area Luminaire, LED, 211W, 347V, Die Cast Aluminum

SKU # 62456331078
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Site and Area
Lamp Type: LED
Watts: 211W
Lamp Included: No
Voltage: 347V
Housing: Die Cast Aluminum
Finish: Bronze Paint
Mounting: Standard

EcoForm combines economy with performance in an LED area luminaire. Capable of delivering up to 20,000 lumens or more in a compact, low profile housing, EcoForm offers a new level of customer value. EcoForm features an innovative retrofit arm kit, simplifying site conversions to LED by eliminating the need to drill additional holes in most existing poles. Integral control systems, including motion response and wireless controls are available for further energy savings during off peak hours.

Additional Info: Total LEDs: 64