Menu Search
SIGNIFY #ECF13100LA6453NWHVUBRP

EcoForm LED Site and Area Luminaire, LED, 103W, 347-480V, Die Cast Aluminum Bronze Paint

SKU # 62456325102
Fixture Type: Site and Area
Lamp Type: LED
Watts: 103W
Lamp Included: No
Voltage: 347-480V
Distribution: Type 3
Housing: Die Cast Aluminum
Finish: Bronze Paint
Mounting: Standard

EcoForm combines economy with performance in an LED area luminaire. Capable of delivering up to 20,000 lumens or more in a compact, low profile housing, EcoForm offers a new level of customer value. EcoForm features an innovative retrofit arm kit, simplifying site conversions to LED by eliminating the need to drill additional holes in most existing poles. Integral control systems, including motion response and wireless controls are available for further energy savings during off peak hours.

Additional Info: Total LED: 64, LED Current: 530 mA, Lumens: 11,700 (Initial)