Menu Search
SIGNIFY #ECF13135LA6470NWHVUBLP

Roadway/Area Security, LED 139W 347-480V

SKU # 62456326752 Manufacturer Series: ECF
RoHS Compliant
Fixture Type: Roadway/Area Security
Lamp Type: LED
Watts: 139W
Voltage: 347-480V
Distribution: Type III
Housing: Die Cast Aluminum
Finish: Black

Additional Info: Color: Neutral White, Color Temperature: 4000K, CRI: 70