Menu Search

LIGHTOLIER #RFM108W32LED4KTR3MUNIVRCD7GY3

Roadway Lighting, LED Lamp, 108W, 120-277V, Die Cast Aluminum Gray

SKU: 66205798439
Manufacturer Series: RFM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fixture Type: Roadway Cobrahead
Lamp Type: LED
Watts: 108W
Lamp Included: Yes
Voltage: 120-277V
Distribution: Type III, Medium
Housing: Die Cast Aluminum
Finish: Gray
Mounting: Bracket Arm, (included)
Control: Twist-Lock Photocell Receptacle
Description
Street Light Fixtures: Fixture Type - Roadway Cobrahead; Lamp Type - LED; Watts - 108; Lamp Included - Yes; Voltage - 120-277V; Distribution - Type III, Medium ; Housing - Die Cast Aluminum; Finish - Gray; Mounting - Bracket Arm, (Included); Control - Twist-Lock Photocell Receptacle; Additional Information - Color Temperature: 4000K, Shorting Cap, 7-pin ; Manufacturer Series - RFM
Additional Info: Color Temperature: 4000K, Shorting Cap, 7-pin