You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIGHTOLIER #RFM72W32LED4KTR2SUNIVRCD7GY3

Roadway Lighting, LED Lamp, 72W, 120-277V, Die Cast Aluminum Gray

SKU # 66205798475 Manufacturer Series: RFM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Roadway Cobrahead
Lamp Type: LED
Watts: 72W
Lamp Included: Yes
Voltage: 120-277V
Distribution: Type II, Short
Housing: Die Cast Aluminum
Finish: Gray
Mounting: Bracket Arm, (included)
Control: Twist-Lock Photocell Receptacle

Additional Info: Color Temperature: 4000K, Shorting Cap, 7-pin