Menu Search
GUELPH TWINES #TF700

Film Twine, 7000 ft, Carton

SKU # 77830715001
Type: Film Twine
Size: 7000 ft.
Package Type: Carton

String and Twine: Type - Film Twine; Size - 7000 ft; Package Type - Carton; Additional Information - Average Knot Strength Tensiles: 110 lbs, Tensile Strength: 180 lbs

Additional Info: Average Knot Strength Tensiles: 110 lbs, Tensile Strength: 180 lbs