Menu Search
GUELPH TWINES #525

Multipurpose Twisted Twine, Poly, 5250 ft, Carton

SKU # 77830715004
Type: Twisted Twine
Material: Poly
Size: 5250 ft.
Package Type: Carton

String and Twine: Type - Twisted Twine; Material - Poly; Size - 5250 ft; Package Type - Carton; Additional Information - Average Knot Strength Tensiles: 140 lbs, Tensile Strength: 240 lbs

Additional Info: Average Knot Strength Tensiles: 140 lbs, Tensile Strength: 240 lbs