Menu Search
GUELPH TWINES #TF-530

Non Fraying Twine, Green, 5300 ft, Carton

SKU # 77830715008
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non Fraying Twine
Color: Green
Size: 5300 ft.
Package Type: Carton

String and Twine: Type - Non Fraying Twine; Color - Green; Size - 5300 ft; Package Type - Carton; Additional Information - Average Knot Strength Tensiles: 140 lbs, Tensile Strength: 240 lbs

Additional Info: Average Knot Strength Tensiles: 140 lbs, Tensile Strength: 240 lbs