Menu Search
BURNDY #Y10-22

Crimper Cutter Stripper, Plier Action 6-Function, 10 - 22

SKU # 78181070088
Tool Function: Crimper Cutter Stripper
Operation: Plier Action 6-Function
Wire Min: 22
Wire Max: 10
Length: 8 -5/8 in.

Strippers-Cutters-Crimpers: Tool Function - Crimper Cutter Stripper; Operation - Plier Action 6-Function; Wire Min - 22; Wire Max - 10; Length - in - 8 -5/8