Menu Search
GREENLEE #0252-11

Cable Sheathing Ripper, End Entry, 10 AWG - 14 AWG

SKU # 78331056300
Tool Function: Cable Sheathing Ripper
Operation: End Entry
Cable Type: Nonmetallic Sheathed
Wire Min: 14 AWG
Wire Max: 10 AWG
Length: 3.63 in.

Strippers-Cutters-Crimpers: Tool Function - Cable Sheathing Ripper; Operation - End Entry; Cable Type - Nonmetallic Sheathed; Wire Min - 14 AWG; Wire Max - 10 AWG; Length - in - 3.63"; Additional Information - Side and End Entry

Additional Info: Side and End Entry